
33" Wood Brown Sovereign of the Seas Hand Painted Boat Sculpture
Mfr # 401855
Zoro # G922882491
product price:Â $1,202.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Depth
11.5 in
Subject
Transportation
Nature Motif
No Nature
Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
401855
Zoro #
G922882491
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
11.5 in
Width
35 in
Length
32.5 in
Details
Material
Solid Wood
Item
Sculptures
Subject
Transportation
Nature Motif
No Nature
Construction Method
Handmade
Plays Music
No
Commercial Use
No
Pieces per Set
1
Hand Painted
Yes
Assembly Required
No
Sculpture Type
Model Boat
Color
Brown
Description
Eye-catching and incredibly detailed, Sovereign of the Seas L Model Ship is a unique hand-built model of the legendary British Royal Navy flagship of the 1600s. Handmade by the most talented craftsman using high-quality wood like western red cedar, rosewood, and mahogany. Each model requires hundreds of hours of painstaking plank-on-frame construction and detailing. It includes incredible details as three decks, three rows of cannons on each side, hand-stitched linen sails, and an exquisite Admiral's quarter with meticulous detailing. It comes with a solid wood base and brass nameplate. Being an "Exclusive Edition", each model has its own serial number that can be used to check the date of production, materials, and other information. It is a true gem for any collector or maritime enthusiast.32.5" H x 35" W x 11.5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.