372849 18 x 5.25 x 22 in. Chrome Metal Large LED Ferris Wheel Lamp
- Mfr # 372849
- Zoro # G104007339
product price:Â
$
262.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372849
- Zoro #
- G104007339
- UPC #
- 4512839455440
- Country of Origin
- China
Description
This Large LED Ferris Wheel Lamp can be both a fun, unique accent for your home and an efficient source of ambient lighting. The. 5W integrated LED frosted acrylic globe shades light up with a warm glow and rotate simulating the motion of a real ferris wheel. The small size is 15.25 high & 12 wide with 12 globe shades. The large size is 22 high & 18 wide with 20 globe shades. Perfect for a kids room or to add a fun accent to a bookshelf or living space.
Features- Energy efficient led- stay green while never having to replace your light bulb
- Durable construction for lasting use
- Made with the finest material
- Color: Chrome
- Material: Metal
- Dimension: 18 x 5.25 x 22 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.