
4' Ivory Blue And Orange Round Floral Indoor Outdoor Area Rug
Mfr # 545029
Zoro # G722340771
product price: $82.79
/eaKey Features
Color
Ivory Blue/Blue Orange
Material
Polypropylene
Shape
Round
Width (In.)
48 in
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
545029
Zoro #
G722340771
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
48 in
Height
48 in
Depth
0.25 in
Details
Color
Ivory Blue/Blue Orange
Material
Polypropylene
Shape
Round
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Latex
Description
Add great coloration and comfortable texture to your space with this 4-foot ivory blue and orange round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in ivory, blue, and orange that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.