
4' X 6' Blue Yellow And Orange Starfish Indoor Outdoor Area Rug
Mfr # 546831
Zoro # G022325508
product price: $86.59
/ea
Free Shipping & Returns
Key Features
Size
4 ft x 6 ft
Color
Blue Yellow/Yellow Orange
Material
Polypropylene
Width (In.)
66 in
Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
546831
Zoro #
G022325508
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
4 ft x 6 ft
Width (In.)
66 in
Height
42 in
Depth
0.25 in
Details
Color
Blue Yellow/Yellow Orange
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot blue yellow and orange starfish indoor outdoor area rug. This rectangle shaped rug features a starfish design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 42-inch h x 66-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.