
4' X 6' Dark Green And Light Green Trellis Indoor Outdoor Area Rug
Mfr # 545555
Zoro # G922325356
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Size
4 ft x 6 ft
Color
Light Green
Depth
0.3 in
Height
48 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
545555
Zoro #
G922325356
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
4 ft x 6 ft
Depth
0.3 in
Height
48 in
Width (In.)
72 in
Details
Color
Light Green
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Backing Material
Polypropylene
Method of Construction
Flatweave
Description
Set an inviting tone in your space with this 4-foot x 6-foot dark green and light green trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 72-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.