
4' X 6' Green And Ivory Geometric Indoor Outdoor Area Rug
Mfr # 572558
Zoro # G522325138
product price: $86.39
/eaKey Features
Size
4 ft x 6 ft
Color
Green Ivory
Material
Polypropylene
Width (In.)
72 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
572558
Zoro #
G522325138
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
4 ft x 6 ft
Width (In.)
72 in
Depth
0.25 in
Height
48 in
Details
Color
Green Ivory
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 4-foot x 6-foot green and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 72-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.