5' X 8' Artichoke Green Striped Washable Indoor Outdoor Area Rug
Mfr # 560982
Zoro # G722332356
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 8 ft
Color
Green
Material
Polyester
Width (In.)
90 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560982
Zoro #
G722332356
UPC #
-
Country of Origin
China
Dimensions
Size
5 ft x 8 ft
Width (In.)
90 in
Depth
0.19 in
Height
60 in
Details
Color
Green
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Felt
Description
Add some artistry to your room with this 5-foot x 8-foot artichoke green striped washable indoor outdoor area rug. This rectangle shaped rug features a striped design in artichoke green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 60-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.