5' X 8' Green Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 562699
Zoro # G722325884
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 8 ft
Color
Green
Material
Polyester
Width (In.)
90 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
562699
Zoro #
G722325884
UPC #
-
Country of Origin
China
Dimensions
Size
5 ft x 8 ft
Width (In.)
90 in
Depth
0.19 in
Height
60 in
Details
Color
Green
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 5-foot x 8-foot green abstract washable non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 60-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.