
55" X 70" Black Red And White Plaid Cotton Blend Ski House Embroidered Throw Blanket with Fringe
Mfr # 713571
Zoro # G922883979
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Black, White, Red
Width
55 in
Length
70 in
Material
Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
713571
Zoro #
G922883979
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Width
55 in
Length
70 in
Thickness
1 in
Details
Color
Black, White, Red
Material
Blend
Item
Throws & Blankets
Pattern
Plaid
Reversible
Yes
Heated
No
Theme
No Theme
Commercial Use
No
Embroidered
No
Contruction Technique
Woven
Fill Material
Microfiber
Description
This 55-inch x 70-inch black cream red and white plaid cotton blend woven ski house plush throw blanket with fringe and embroidery is the perfect accent you've been searching for. This ultra-soft plush blanket is designed for ultimate softness. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.