
6' X 9' Ivory Blue Orange And Green Floral Indoor Outdoor Area Rug
Mfr # 545019
Zoro # G022366389
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Blue Orange/Ivory Blue/Orange Green
Material
Polypropylene
Width (In.)
108 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
545019
Zoro #
G022366389
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
6 ft x 9 ft
Width (In.)
108 in
Height
72 in
Depth
0.25 in
Details
Color
Blue Orange/Ivory Blue/Orange Green
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Latex
Description
This 6-foot x 9-foot ivory blue orange and green floral indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.