6' X 9' Orange And Ivory Nautical Indoor Outdoor Area Rug

  • Mfr # 550203

  • Zoro # G022326420


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Orange Ivory
Material
Polypropylene
Width (In.)
108 in
Depth
0.3 in
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550203
Zoro #
G022326420
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
108 in
Depth
0.3 in
Height
72 in

Details

Color
Orange Ivory
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial

Description

This 6-foot x 9-foot orange and ivory nautical indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a nautical design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.3-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.