
7' X 10' Navy Blue And Ivory Botanical Leaves Indoor Outdoor Area Rug
Mfr # 546689
Zoro # G822325951
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft x 10 ft
Color
Blue Ivory
Material
Polypropylene
Width (In.)
120 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
546689
Zoro #
G822325951
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
7 ft x 10 ft
Width (In.)
120 in
Height
84 in
Depth
0.25 in
Details
Color
Blue Ivory
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex
Description
Set an inviting tone in your space with this 7-foot x 10-foot navy blue and ivory botanical leaves indoor outdoor area rug. This rectangle shaped rug features a botanical leaves design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.