71" X 24" X 49" Natural Wood Tete-A-Tete Porch Swing

  • Mfr # 370281

  • Zoro # G022832815


product price:  $1,054.99
/ea
Free Shipping & Returns

Key Features

Includes
1 porch swing
Canopy Included
No
Modular
No
Chair Frame Color
Natural
Assembly
Full Assembly Needed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
370281
Zoro #
G022832815
UPC #
-
Country of Origin
United States

Dimensions

Chair Width
71 in
Chair Depth
24 in
Chair Height
44 in

Details

Includes
1 porch swing
Item
Outdoor Chairs
Canopy Included
No
Modular
No
Chair Frame Color
Natural
Assembly
Full Assembly Needed
Chair Weight Capacity
600 lb
Product Type
Rustic
Chair Finish
Natural Wood
Chair Frame Material
Wood
Cushions Included
No

Description

Enchant your friends, guests, and visitors, and create a mesmerizing looking porch with this stylish and sophisticated porch swing. Its alluring rustic style will enrich your space, while its natural color will enliven it. It’s not just alluring either. This porch swing is crafted from high quality norther white cedar. As for measurements, they’re 49” for height, 71” for width, and 24” for depth, and it weighs 80 pounds. It’s the best possible addition to make the best bedroom possible.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.