
8' Gold Brown And Beige Round Moroccan Washable Indoor Outdoor Area Rug
Mfr # 594324
Zoro # G722330918
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Color
Gold, Brown, Beige
Material
Polyester
Shape
Round
Width (In.)
96 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
594324
Zoro #
G722330918
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Details
Color
Gold, Brown, Beige
Material
Polyester
Shape
Round
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add great coloration and comfortable texture to your space with this 8-foot gold brown and beige round moroccan washable indoor outdoor area rug. This geometric round shaped rug features a moroccan pattern in gold, brown, and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.