
8' Taupe And Gray Ombre Washable Indoor Outdoor Runner Rug
Mfr # 563701
Zoro # G722349651
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe Gray
Material
Polyester
Shape
Runner
Width (In.)
90 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
563701
Zoro #
G722349651
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
90 in
Depth
0.19 in
Height
27 in
Details
Color
Taupe Gray
Material
Polyester
Shape
Runner
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
This 8-foot taupe and gray ombre washable indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a ombre design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 27-inch h x 90-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.