8' Teal Blue And Ivory Round Floral Washable Indoor Outdoor Area Rug
Mfr # 591491
Zoro # G722332837
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Color
Teal Blue, Ivory
Material
Polyester
Shape
Round
Width (In.)
96 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
591491
Zoro #
G722332837
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Details
Color
Teal Blue, Ivory
Material
Polyester
Shape
Round
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add some artistry to your room with this 8-foot teal blue and ivory round floral washable indoor outdoor area rug. This geometric round shaped rug features a floral pattern in teal blue and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.