
8' X 10' Blue Striped Handmade Stain Resistant Non Skid Indoor Outdoor Area Rug
Mfr # 533585
Zoro # G922326865
product price:Â $746.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Application Type
Commercial
Depth
0.27 in
Assembly Required
No Assembly Needed
Width (In.)
117 in
Height
93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
533585
Zoro #
G922326865
UPC #
-
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Depth
0.27 in
Width (In.)
117 in
Height
93 in
Details
Color
Blue
Item
Outdoor Rug
Application Type
Commercial
Assembly Required
No Assembly Needed
Material
100% PET
Method of Construction
Hand Woven
Description
This 8-foot x 10-foot blue striped handmade stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in blue to give it visual interest. A classic shape marries with good looking design for your space Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 0.27-inch H x 117-inch W x 93-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.