
8' X 10' Cream And Gray Floral Distressed Indoor Outdoor Area Rug
Mfr # 558735
Zoro # G622337154
product price: $341.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Size
8 ft x 10 ft
Color
Cream Gray
Material
Polypropylene
Width (In.)
120 in
Depth
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
558735
Zoro #
G622337154
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
8 ft x 10 ft
Width (In.)
120 in
Depth
0.24 in
Height
94.88 in
Details
Color
Cream Gray
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Jute
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 8-foot x 10-foot cream and gray floral distressed indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94.88-inch h x 120-inch w x 0.24-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.