8' X 10' Teal Plaid Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561508
Zoro # G722330314
product price:Â $436.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Teal Blue
Material
Polyester
Width (In.)
120 in
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
561508
Zoro #
G722330314
UPC #
-
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Width (In.)
120 in
Height
96 in
Depth
0.19 in
Details
Color
Teal Blue
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 8-foot x 10-foot teal plaid washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a plaid design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.