8' X 8' Yellow and White Round Striped Washable Indoor Outdoor Area Rug
Mfr # 560974
Zoro # G222331965
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 8 ft
Color
White
Material
Polyester
Width (In.)
96 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560974
Zoro #
G222331965
UPC #
-
Country of Origin
China
Dimensions
Size
8 ft x 8 ft
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Details
Color
White
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 8-foot x 8-foot yellow and white round striped washable indoor outdoor area rug. This geometric round shaped rug features a striped pattern in yellow and white that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.