
80" X 56" Purple Pink And White Mandala Cotton Hanging Tapestry
Mfr # 397195
Zoro # G122883212
product price:Â $37.19
/eaKey Features
Outdoor Suitability
Yes
Orientation
Vertical Only
Hooks Included
No
Construction Method
Handmade
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
397195
Zoro #
G122883212
UPC #
-
Country of Origin
India
Dimensions
Length
80 in
Width
56 in
Depth
0.2 in
Details
Outdoor Suitability
Yes
Orientation
Vertical Only
Hooks Included
No
Construction Method
Handmade
Finish Style
No Distressing
Style
Bohemian
Mirrored
No
Lighted
No
Wall Decor Type
Hanging Tapestry
Assembly Required
No
Pattern
Mandala
Shape
Rectangle
Color
Purple, Pink, White
Material
Cotton
Item
Wall Decor
Commercial Use
No
Description
The 80-inch x 56-inch purple pink and white mandala cotton hanging tapestry is the perfect decorative accessory for your home. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.