
8.5" X 11" Rainier National Park C1920S Vintage Travel Poster Wall Art
Mfr # 394317
Zoro # G922888622
product price:Â $17.99
/eaKey Features
LED/Illuminated
No
Material
Paper
Subject
Transportation
Primary Art Material
Paper
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
394317
Zoro #
G922888622
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
11 in
Width
8.5 in
Details
Item
Wall Art
LED/Illuminated
No
Material
Paper
Subject
Transportation
Primary Art Material
Paper
Number of Pieces Included
1
Finish
Matte
Wall Mounting Hardware Included
No
Color
Blue, Green
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Commercial Use
Yes
Art Type
Print
Shape
Rectangle
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11 inches H x 8.5 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.