
9' X 12' Brown and Ivory Striped Stain Resistant Indoor Outdoor Area Rug
Mfr # 531656
Zoro # G522354190
product price: $1,353.99
/eaKey Features
Size
9 ft x 12 ft
Color
Brown, Ivory
Material
Polypropylene
Width (In.)
144 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
531656
Zoro #
G522354190
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
9 ft x 12 ft
Width (In.)
144 in
Height (in)
108 in
Depth (in)
0.02 in
Details
Color
Brown, Ivory
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Commercial Use
No
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot brown and ivory striped stain resistant indoor outdoor area rug. This rectangle shaped rug features a striped design in brown and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.