
9' X 12' Brown and Ivory Striped Stain Resistant Indoor Outdoor Area Rug
Mfr # 531670
Zoro # G122344638
product price: $1,353.99
/eaKey Features
Size
9 ft x 12 ft
Color
Brown, Ivory
Material
Polypropylene
Width (In.)
144 in
Height (in)
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
531670
Zoro #
G122344638
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
9 ft x 12 ft
Width (In.)
144 in
Height (in)
108 in
Depth (in)
0.02 in
Details
Color
Brown, Ivory
Material
Polypropylene
Item
Outdoor Rug
Commercial Use
No
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 9-foot x 12-foot brown and ivory striped stain resistant indoor outdoor area rug. This rectangle shaped rug features a striped design in brown and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 108-inch H x 144-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.