
9' X 12' Yellow and White Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 559341
Zoro # G722328342
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Size
9 ft x 12 ft
Color
Yellow White
Material
Polyester
Width (In.)
144 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
559341
Zoro #
G722328342
UPC #
-
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Width (In.)
144 in
Depth
0.19 in
Height
108 in
Details
Color
Yellow White
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 9-foot x 12-foot yellow and white abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in yellow and white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 108-inch H x 144-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.