
9" X 20" White And Blue Christmas Snowflake Tis The Season Wood Framed Art
Mfr # 634263
Zoro # G422883790
product price:Â $40.85
/eaKey Features
Construction Method
Machine-Made
Finish
Does Not Apply
Pattern
No Pattern
Depth
1 in
Orientation
Horizontal Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
634263
Zoro #
G422883790
UPC #
-
Country of Origin
China
Dimensions
Depth
1 in
Width
20 in
Length
8.5 in
Details
Construction Method
Machine-Made
Finish
Does Not Apply
Pattern
No Pattern
Orientation
Horizontal Only
Wall Decor Type
Framed Art
Commercial Use
Yes
Shape
Novelty
Fringe/Tassels Included
No
Color
Blue, White
Material
Wood
Lighted
No
Outdoor Suitability
No
Mirrored
No
Hooks Included
No
Item
Wall Decor
Assembly Required
No
Style
Traditional
Description
The 9-inch x 20-inch white and blue christmas snowflake tis the season wood framed art adds a festive touch to your home decor. Crafted from durable wood, this exquisite piece showcases a charming snowflake design that embodies the spirit of the season. The machine-made craftsmanship ensures quality and longevity, making it a perfect addition to your holiday decorations. Featuring a traditional style, this framed art will effortlessly complement various interior themes. Hang it in your living room, hallway, or entryway to spread holiday cheer throughout your space. With its serene color palette, this wall decor will create a welcoming atmosphere for family and guests alike. Elevate your holiday decor with this delightful artwork that captures the essence of winter wonder. 8.50-inch h x 20.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.