
Black and Gold Steel and Faux Leather Adjustable Swivel Rolling Conference Office Chair
Mfr # 544963
Zoro # G222374443
product price:Â $376.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Overall Depth
22.05 in
Overall Height
38 in
Overall Width
23.43 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
544963
Zoro #
G222374443
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
22.05 in
Overall Height
38 in
Overall Width
23.43 in
Details
Item
Office Chair
Material
Faux Leather
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Features a heavy-duty steel frame to provide you with years of durable use comfortable and stylish, the adjustable angle, durable faux leather back and overall chair aesthetic changes the dynamic of the room for the better. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 38-inch h x 23.43-inch w x 22.05-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.