
Christmas Home and Horse Carriage Hand Painted Mouth Blown Glass Ornament
Mfr # 477438
Zoro # G022887945
product price:Â $42.49
/eaKey Features
Style
Contemporary
Width
4 in
Color
White, Yellow, Green
Material
Glass
Outdoor Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
477438
Zoro #
G022887945
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Depth
4 in
Length
4 in
Details
Style
Contemporary
Color
White, Yellow, Green
Material
Glass
Item
Christmas Ornaments
Outdoor Use
No
Pattern
Solid
Occasion
Christmas
Commercial Use
No
Shatterproof
No
Type
Ball Ornament
Number in Set
1
Attachment Type
Hanging Ornament
Theme
Christmas
Description
Let's bring some color into your home this festive season with the Christmas Home and Horse Carriage Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 4" x 4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.