
Gold Sputnik Multi Light Frosted Metal and Glass Dimmable Chandelier With White Shades
Mfr # 611356
Zoro # G322352532
product price:Â $1,416.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Color
White/Gold
Width
48.82 in
Height
48.82 in
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
611356
Zoro #
G322352532
UPC #
-
Country of Origin
China
Dimensions
Width
48.82 in
Height
48.82 in
Length
48.82 in
Details
Item
Chandelier
Assembly Required
Partial Assembly Needed
Color
White/Gold
Application Type
No
Description
Shed a new light on your space with this illuminating gold sputnik multi light frosted metal and glass dimmable chandelier with white shades. With its gold finish, this light fixtue oozes with rich charm. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 48.82-inch h x 48.82-inch w x 48.82-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.