Gray and Black Faux Leather with Metal Swivel Adjustable Height Bar Chair

  • Mfr # 534476

  • Zoro # G722373984


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Black
Assembly Required
Full Assembly Needed
Height
44 in
Depth
20 in
Application Type
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
534476
Zoro #
G722373984
UPC #
-
Country of Origin
China

Dimensions

Height
44 in
Depth
20 in
Width
18 in

Details

Color
Gray Black
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
No

Description

Comfortable enough to sit in for awhile, this gray and black faux leather and metal swivel adjustable height bar chair will transcend the look of your room. The gray faux leather seat of this stool is a nice contrast to the high quality, black metal of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 44-inch H x 18-inch W x 20-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.