
New York 1939 World's Fair Vintage Travel Unframed Print Wall Art
Mfr # 394372
Zoro # G122887951
product price:Â $37.99
/eaKey Features
Depth
0.1 in
LED/Illuminated
No
Material
Paper
Commercial Use
Yes
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
394372
Zoro #
G122887951
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
24 in
Length
36 in
Details
Item
Wall Art
LED/Illuminated
No
Material
Paper
Commercial Use
Yes
Number of Pieces Included
1
Primary Art Material
Paper
Color
Blue, Yellow
Set Type
Single Piece Item
Shape
Rectangle
Subject
Entertainment
Art Type
Print
Assembly Required
No Assembly Needed
Finish
Matte
Wall Mounting Hardware Included
No
Description
Bring some sizzle to your space with this eye-catching new york 1939 world's fair vintage travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.