Set of Four 30" Brown and Gray Solid Wood and Metal Low Back Bar Height Bar Chairs, 4PK

  • Mfr # 555107

  • Zoro # G222810989


product price:  $377.99
/pk 4, $94.50/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Length
12 in
Color
Gray
Finish
Matte
Capacity
250 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
555107
Zoro #
G222810989
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
12 in
Seat Height
36 in

Details

Color
Gray
Finish
Matte
Capacity
250 lb
Material
Metal
Assembly Required
Full Assembly Needed
Bar Chair Type
Bar Height
Seat Style
Square
Item
Bar Chairs
Number of Stools Included
4

Description

Comfortable enough to sit in for awhile, this set of four 30-inch brown and gray solid wood and metal low back bar height bar chairs will transcend the look of your room. The brown solid wood seat of this stool is a nice contrast to the high quality, gray metal of the base. The square shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 36-inch h x 12-inch w x 12-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.