
Set Of Three Abundance of Beauty Black Framed Print Wall Art, 3PK
Mfr # 408211
Zoro # G422893614
product price:Â $189.99
/pk 3, $63.33/ea
Free Shipping & Returns
Key Features
Subject Pattern
Wreath
Color
Gray, Purple, Green
Width
20 in
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
408211
Zoro #
G422893614
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
33 in
Depth
1 in
Details
Subject Pattern
Wreath
Color
Gray, Purple, Green
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
Number of Pieces Included
3
Subject
Plants & Flowers
Material
Wood Print
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Shape
Rectangle
Art Type
Print
Item
Wall Art
LED/Illuminated
No
Description
Unique and decorative, this set of three abundance of beauty black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.