
Set of Three Brown Lattice Glass And Metal Floor Lantern Candle Holders, 3PK
Mfr # 516436
Zoro # G722882721
product price:Â $180.99
/pk 3, $60.33/ea
Free Shipping & Returns
Key Features
Color
Brown
Length
23-3/4 in
Width
10-1/4 in
Material
Metal, Glass
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
516436
Zoro #
G722882721
UPC #
-
Country of Origin
China
Dimensions
Length
23-3/4 in
Width
10-1/4 in
Overall Depth
10.25 in
Primary Item Height
23.75 in
Details
Item
Candle Holders
Color
Brown
Material
Metal, Glass
Style
Traditional
Capacity
1
Pieces per Set
3
Holder Type
Lantern
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Commercial Use
No
Construction Method
Machine Made
Placement Type
Floor
Assembly Required
No
Intended Room
Living Room
Finish Style
No Distressing
Pattern
Lattice
Description
You can showcase this set of three brown lattice glass and metal floor lantern candle holders on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 23.75-inch h x 10.25-inch w x 10.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.