
Set of Two Clear and Black Metal and Glass Apothecary Jar, 2PK
Mfr # 516217
Zoro # G422883363
product price:Â $66.49
/pk 2, $33.25/eaKey Features
Vase Type
Apothecary Jar
Depth
3.5 in
Size
One Size
Intended Room
Living Room
Color
Clear, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
516217
Zoro #
G422883363
UPC #
-
Country of Origin
China
Dimensions
Depth
3.5 in
Size
One Size
Width
5 in
Length
14.5 in
Details
Vase Type
Apothecary Jar
Intended Room
Living Room
Color
Clear, Black
Material
Metal, Glass
Hand Painted
No
Assembly Required
No
Occasion
No Holiday
Watertight
Yes
Commercial Use
No
Finish Style
No Distressing
Item
Vases
Style
Modern
Pattern
Solid Color
Shape
Bud
Description
Enhance your living room decor with this modern set of two apothecary jars, featuring a sleek combination of clear and black metal and glass. The bud shape adds a touch of elegance to any space, making it a perfect addition to your living room. Crafted from high-quality metal and glass materials, these stylish vases bring a contemporary flair to your home. The set of two jars allows for versatile styling options, perfect for displaying on shelves, mantels, or accent tables. Elevate your interior design with these sophisticated pieces that seamlessly blend modern style with functional appeal. 14.5-inch h x 5-inch w x 3.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.