
Vintage 1718 Map Of New France Unframed Print Wall Art
Mfr # 391933
Zoro # G022887426
product price:Â $24.99
/eaKey Features
Art Type
Print
Color
Cream, Gray
Assembly Required
No Assembly Needed
Material
Paper
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
391933
Zoro #
G022887426
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
18 in
Depth
0.1 in
Details
Art Type
Print
Item
Wall Art
Color
Cream, Gray
Assembly Required
No Assembly Needed
Material
Paper
Wall Mounting Hardware Included
No
Finish
Matte
Subject
Geography
LED/Illuminated
No
Shape
Rectangle
Primary Art Material
Paper
Number of Pieces Included
1
Description
Add an air of fashion to your room and rejuvenate the space with this vintage 1718 map of new france unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 18 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.