Shop HOMESPICE DECOR
Create Account
10 x 10 in. Rectangular Denim Jute Braided Rugs, Blue
- Mfr # 565686
- Zoro # G724187909
product price:Â
$
26.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565686
- Zoro #
- G724187909
- UPC #
- -
- Country of Origin
- China
Description
Get the denim look in braids with this multi sized collection. These braids are strong and low maintenance. This jute material will add an inviting warmth to your home.Made of natural fiber, our jute rugs are soft, durable and affordable. They provide a warm, inviting atmosphere that stresses the importance of an eco-friendly environment. Care Instruction: Vacuum with bare floor setting only, do no use a beater brush. Blot spills quickly and spot clean only with mild soap and water.. Warranty: 6 Month limited repair or replacement to the initial purchaser and original seller. Specifications Collection: Jute Braided Rugs. Color: Blue. Size: 10 x 10 in.. Shape: Rectangular. Construction: Braided. Country of Origin: India. Backing: Double Sided. Pattern Name: Bristol. Eco-Friendly: Yes. Close Out: No. Style: Country, Primitive, Casual. Material: 99% Jute, 1% Polyester. Pile Height: 0.25 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.