10 x 10 in. Rectangular Graphite Ultra Durable Braided Rugs, Grey
- Mfr # 621696
- Zoro # G124188346
product price:Â
$
26.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621696
- Zoro #
- G124188346
- UPC #
- -
- Country of Origin
- China
Description
An updated palette for nearly any style decor, the graphite ud rug is the perfect base for decorating. With its relaxed look and intricate braids, this rug can dress up both indoor and outdoor spaces with casual, relaxed style. Care Instruction: Rinse or hose with water and lay flat to dry. May use a mild detergent. Vacuum regularly using a hard surface attachment. Vacuuming with a beater brush is not recommended.. Warranty: 3 year limited repair or replacement to the initial purchaser and original seller. Specifications Collection: Ultra Durable Braided Rugs. Color: Grey. Size: 10 x 10 in.. Shape: Rectangular. Construction: Braided. Country of Origin: India. Backing: Double Sided. Pattern Name: Primitive Star - Lancaster. Eco-Friendly: No. Close Out: No. Style: Country, Coastal, Primitive, Casual. Material: 60% Polypropylene, 20% Viscose, 20% Polyester. Pile Height: 0.25 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.