Shop HOMESPICE DECOR
Create Account
502834 27 x 45 in. Oval Flint Hill Jute Braided Rug; Grey
- Mfr # 502834
- Zoro # G303700840
product price:Â
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502834
- Zoro #
- G303700840
- UPC #
- 801063502834
- Country of Origin
- China
Description
Neutral grey tones and rustic textures invite you to get cozy and relax. This affordable rug sets a traditional, stylish stage for tying any room together.
Care Instruction:- Vacuum with bare floor setting only, do no use a beater brush. Blot spills quickly and spot clean only with mild soap and water
- Color: Grey
- Material: 70% Jute & 10% Wool & 8% Polyester & 5% Acrylic & 5% Cotton & 2% Other fibers
- Pattern: Flint Hill
- Collection: Jute Braided
- Weave: Braided
- Shape: Oval
- Backing: Double Sided
- Size: 27 x 45 in.
- Weight: 3.53 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.