6 x 9 ft. Smoke Ultra Durable Rectangular Braided Rug - Grey
- Mfr # 315687
- Zoro # G824180251
product price:Â
$
958.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 315687
- Zoro #
- G824180251
- UPC #
- -
- Country of Origin
- China
Description
Set the tone in your home with this ultra durable indoor/outdoor rug. Smoke's updated neutral, gray tone creates a solid base that complements natural or classic decor wherever you choose to place it. Care Instructions Rinse or hose with water and lay flat to dry. May use a mild detergent. Vacuum regularly using a hard surface attachment. Vacuuming with a beater brush is not recommended.. Specifications Collection: Ultra Durable Braids. Color: Grey. Pattern: Smoke. Shape: Rectangular. Style/Theme: Country, Coastal, Primitive, Casual. Material: Polypropylene 60%, Viscose 20%, Polyester-20%. Construction: Braided. Backing: Double Sided. Country of Origin: India. Size: 6 x 9'. Limited Warranty: 3 Year. Weight: 30.64 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.