8 x 10 ft. Wildwood Ultra Durable Oval Braided Rug - Brown
- Mfr # 306623
- Zoro # G624216693
product price:Â
$
1,326.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 306623
- Zoro #
- G624216693
- UPC #
- -
- Country of Origin
- China
Description
Wildwood is an easy-to-care-for, ultra-durable rug that goes with any type of wood-tone flooring. The natural brown and grey tones, aided by it's indestructible yarn, make it the perfect fit for deck, family room, foyer, and anywhere in between. Care Instructions Rinse or hose with water and lay flat to dry. May use a mild detergent. Vacuum regularly using a hard surface attachment. Vacuuming with a beater brush is not recommended.. Specifications Collection: Ultra Durable Braids. Color: Brown. Pattern: Wildwood. Shape: Oval. Style/Theme: Country, Coastal, Primitive, Casual. Material: Polypropylene 60%, Viscose 20%, Polyester-20%. Construction: Braided. Backing: Double Sided. Country of Origin: India. Size: 8 x 10'. Limited Warranty: 3 Year. Weight: 39.46 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.