Smart LED Bulb Edison ST64 E26 Vintage Spiral Filament Dimmable Cool to Warm, WHT 2100-5000K 350LM 6W

  • Mfr # SY-TF2CST64-01

  • Zoro # G803678700


product price:  $15.65
/ea

Key Features

Width
2.52"
Light Color
Warm White/Cool White
Length
2.25"
Height
5.51"
Weight
0.09
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SY-TF2CST64-01
Zoro #
G803678700
UPC #
705197268911
Country of Origin
China

Dimensions

Width
2.52"
Length
2.25"
Height
5.51"

Details

Light Color
Warm White/Cool White
Weight
0.09
Pack Size
1
Shop By
Hot Buys

Description

Inspired by the historic Edison bulb, this uniquely-shaped bulb casts a soft golden glow that creates a relaxing, romantic mood. Thick double spiral filament with over-temperature protection is hard to burn out. High lumen efficiency avoids flashing. Select a bulb glow you to suit your own preferences. The brightness choices range from 1% to 100% and adjustable color temperature from 2100K to 5000K. Cool white (no flicker) relieves eye fatigue. Warm white light creates a soft and cozy mood. Select from 4 built-in scenes: Good Night, Reading, Working, and leisure. Personalize your smart bulb to enjoy perfect ambiance anywhere anytime! Easily connect the smart bulb to Wi-Fi (2.4 GHz only). Download the exclusive APP (Android or iOS) to set up on your cellphone. Give a simple command to Alexa/Google Assistant and let it manage the lights for you via voice control. Enjoy the convenience!


  • Vintage bulb reappear Mid-Century flavor - With an antique Edison Style, amber glass coating visually appealing, 360-degree beam angle, cast a soft golden glow across the surrounding wall. Thick double spiral filament with over-temperature protection is hard to burn out, high lumen efficiency avoids flashing. The funky appearance catches into eyes when you open the box. The moment lighted on will take you to experience the 1900s' of the strong punk resto style and fulfill the nostalgic taste.
  • Smoothly dimmable tunable classic Edison Bulb - A traditional filament light always too dim or yellow and hard to satisfy you. Select the glow you adore, the brightness transaction from 1% to100%, Adjustable color temp range from 2100K to 5000K, cool white (no flicker) relieves eye fatigue, warm white light creating a soft and cozy mood. built-in 4 scenes (Good Night, Reading, Working, leisure) for quick into daily use. Personalize your smart bulb to enjoy the perfect ambiance anywhere anytime.
  • Wireless smart control optimize your home life - Easily connect the smart bulb to Wi-Fi (2.4 GHz only), Download the exclusive APP (both Android and iOS systems applicable) to set up on cellphone, no need to get up and press the switch, just tap the screen on your phone. Give a simple command to Alexa /Google Assistant when your hands busy on something and let it manage the lights for you via voice control, enjoy the convenience of smart device and save you a great amount of time.
  • Versatility brings great convenience to home lighting - Create a number of bulbs as a group on APP, manage different bulbs with a click. No worry about forgetting to turn off the lights in which room and waste time to check. The bulbs will not lose the settings with a power cut, All the dimness settings will be remembered thoughtfully without continually reset. Schedule setting, timer, countdown, can also be shared with other family members to enjoy smart life together.
  • Durable and energy-saving for widely use - Add a flattering visual element, to a farmhouse, hotel, cafe, bars, dining room, bathroom, bedroom, art studio. 6W high-efficiency LED lamps equivalent to 60W, average rated lifespan up to 25000H, save 90% on your electricity bill. Simply screw into a lamp and install in a few seconds, no need for an electrician or extra costs for replaced maintenance. It is cool to DIY, remember to cut off the power before installation though.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.