Shop HOMEVISION TECHNOLOGY

DGP103G Digital Satellite PCI TV Tuner Card

  • Mfr # DGP103G
  • Zoro # G604037041

product price: 
$
158.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGP103G
Zoro #
G604037041
UPC #
-
Country of Origin
China

Description

  • Watch Free-To-Air satellite TV on your PC.
  • Recording and replaying digital TV program.
  • Time-shifting while watch digital TV.
  • Full function remote control inside.
    Digiwave 103G is a digital satellite receiver card, which allows you to access free-to-air digital satellite TV and digital radio to your PC. It can be used to record and save TV programs directly to your PC's hard disk with MPEG-2 TS format.
    You can even hook it up to your home video entertainment system with the additional AV and s-video input. It's also packed with a unique feature of allowing you to pause a live broadcast and continue from where you left with the Time-shifting function.
    System Requirements:
  • IBM compatible PC.
  • Pentium III 800, 128M RAM or better.
  • PCI 2.1 compatible slot.
  • Direct Draw - compatible PCI/AGP Graphic card, min. 8MB RAM.
  • Windows 2000/XP.
  • PCI VGA card with DirectX 9.0 or higher.
  • Creative compatible sound card.
  • Digital Satellite Dish.
    Package Includes:
  • Digiwave DVB-S PCI Card.
  • Remote Control Infrared Sensor and Cable.
  • Installation CD (incl. User's Manual in PDF format).
  • Quick Installation Guide.
    Major Features:
  • Watch free-to-air digital satellite TV program and listen to digital radio on PC.
  • Fully Resizable TV (up to full screen).
  • Auto channel scan and automatic channel name recognition.
  • Personal Digital VCR (Personal Video Recorder).
  • Pause, rewind and instant replay live TV program.
  • Play back your recorded programs while continuing to record in real time (Time Shift).
  • Record/ Playback Live TV programs and video in MPEG-II quality.
  • Recording Scheduler.
  • Support single and multiple still image capture.
  • Video Always on Top.
  • Support Windows 2000/XP.
  • Fully Functional Remote Control.
  • Support ProgDVB and its plugins.
    Specifications:
    Input Signal:
  • 75 Ohm Digital TV Antenna Input.
  • Dimensions: Hardware: 145.2mm x 106.68mm.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.