Shop HOMEVISION TECHNOLOGY
Create Account
DGS208G 45-862MHz CATV 1 in 8 out Signal Amplifier
- Mfr # DGS208G
- Zoro # G004132056
product price:
$
185.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGS208G
- Zoro #
- G004132056
- UPC #
- -
- Country of Origin
- China
Description
45-862MHz CATV 1 in 8 out Signal Amplifier.
Designed for CATV indoor use and meet multi-user.
Aluminum die-cast housing, fast heat-sinking.
With gain adjustable functions manually.
All ports F female connector 75Ohm, convenient to use.
Specification:
Frequency Range: MHz 45-862.
Gain: dB 20±3.
Gain Adjustable Range: dB 0-10.
Flatness In Band: dB ±2.
Return Loss: dB =16.
Noise Figure: dB =6.
Power Consumption: W 1.
Working Voltage: V AC175-250.
Operating Temperature: ? -40-50.
Specification:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.