CU06010 Utility Grade Copper Tube - 0.38 in. x 10 ft.

  • Mfr # 139049
  • Zoro # G204145634
product price: 
$
70.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
139049
Zoro #
G204145634
UPC #
820633990840
Country of Origin
Viet Nam

Description

Features
  • General Purpose
  • Size - 0.38 in. x 10 ft.
  • Ice Maker Kits
  • Low Pressure Water Supply Lines
  • Compressed Air
  • Dimension - 11.75 x 11.75 x 0.75 in.
  • Item Weight - 0.88 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews