Shop HOMEWERKS
Create Account
VRDAGSN5B Bronze Radiator Steam Valve - 1 in.
- Mfr # 435164
- Zoro # G204000278
product price:Â
$
56.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 435164
- Zoro #
- G204000278
- UPC #
- 879420002631
- Country of Origin
- Indonesia
Description
Features
- Radiator Steam Valve
- Size - 1 in.
- Material - Bronze
- For Low Pressure Steam Or Circulated Hot Water
- Rated For 15 PSI WSP
- 60 PSI Non-Shock Hot Water
- Adjustable Packing
- Rising Stem
- Heat Resistant Hand Wheel
- Dimension - 4.25 x 4.13 x 2.38 in.
- Item Weight - 1.52 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.