Worldwide 240561 HomePointe Wall Mount Kitchen Faucet with 2 Handle - Chrome

  • Mfr # 240561
  • Zoro # G803784227
product price: 
$
130.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
240561
Zoro #
G803784227
UPC #
52088092149
Country of Origin
Taiwan, Province of China

Description

Features
  • West coast pattern, brass body
  • Center distance adjustable from 7" to 9"
  • 1/2" female connections, quarter turn operation
  • Brass waterway, no lead
  • For replacement cartridge use TV's 182-016 & 182-017
Specifications
  • Finish: Chrome
  • GPM: 1.8
  • Spout Size: 6"
  • Country of Origin: Taiwan
  • Weight: 18.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews