Shop HOMEWERKS
Create Account
Worldwide 3070-300-CH-B 0.50 in. Self Closing Shower Valve
Mfr # 4393385
Zoro # G503974874
product price:Â $100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4393385
- Zoro #
- G503974874
- UPC #
- 820633977070
- Country of Origin
- China
Description
Features
- Self Closing Shower Valve
- Chrome finish
- Self-closing shower valve w/pull chain
- Heavy cast brass construction
- 1/2" IPS inlet
- Supplied with pull chain
- Use for outdoor showers
- Dimension: 4.5" H x 3" W x 2.5" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.