Brushed Gray Grab Bar Stainless Steel 1 1/2 in. H X 42 in. L
- Mfr # 068 HW11242SS
- Zoro # G024150238
product price:Â
$
21.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068 HW11242SS
- Zoro #
- G024150238
- UPC #
- 820633301691
- Country of Origin
- China
Description
The Homewerks 42 inch long Grab Bar with a 1.5 inch diameter bar and exposed mounting has a high-quality stainless steel finish that is rust and corrosion resistant through everyday use. The construction of this durable stainless steel grab bar can support up to 500 lbs. A 1.5 inch diameter bar is ADA compliant and ensures a comfortable grip. This grab bar handle helps provide stability and can be installed in bathrooms, showers, or anywhere a grab bar is needed for assistance. The support bar can be mounted into studs in a variety of positions: vertical, horizontal, or diagonal. If the desired mounting location is not over wood studs, additional mounting hardware is required for safe installation (sold separately). The larger grip diameter makes this safety bar ideal not only for residential use, but for public or commercial use as well. This grab bar includes a secure mounting assembly kit complete with six screws. The exposed mounting for this support offers a quick installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.