Shop HON
Additional $115.00 delivery surcharge applies per item.
See details
Create Account
10700 SERIES PENINSULA WITH END PANEL, WOOD SUPPORT COLUMN, 60W X 30D X 29.5H, HARVEST
Mfr # 10726CC
Zoro # G510794748
product price:Â
$
709.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10726CC
- Zoro #
- G510794748
- UPC #
- 782986433859
- Country of Origin
- United States
Description
A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish. Abrasion- and stain-resistant high-pressure laminate with elegant hardwood trim. Cord routing notch in brace panel. Not freestanding. Creates inUin workstation with Bridge and Credenza; creates inLin workstation with Return. Rectangular Top and Square Wood Support Column. Color: Harvest; Color Family: Oak; Overall Width: 60in; Depth Maximum: 30in.